Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
BOSTITCH

Plastic Air Framing Nailer, Gold

  • Item # 36Z449
  • My Part #
  • Mfr. Model # LPF21PL
  • Catalog Page # 2496
  • UNSPSC # 27131506
Plastic Air Framing Nailer, Gold close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $247.48 / each

Web Price $260.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.77 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-profile design allows you access between tight framing studs and other tight spaces. Features tool-free depth control adjustment, plus you can change from single drive to multi-drive mode with just the flip of a switch. Nailer is powerful enough to drive into engineered lumber. Lightweight design for less fatigue and maneuverability. Includes an adjustable rafter hook.

View More

Technical Specs

  • Item Air Framing Nailer
  • Head Style Full Round
  • Collation Angle 21 Degrees
  • Collation Type Plastic
  • Fastener Range 2" to 3-1/4"
  • Shank Dia. 0.113 to 0.148"
  • CFM per Shot 0.075
  • Required Pressure 90 psi
  • Max. Pressure 125 psi
  • Magazine Capacity 64
  • Exhaust Fixed
  • Housing Material Magnesium
  • Color Gold
  • Length 20-1/2"
  • Width 1-3/4"
  • Height 12"
  • Tool Weight 7.6 lb.
  • For Use With Plastic Collated Nails
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.