Skip Content

WG
BOSTITCH

Hog Ring Tool, Yellow

  • Item # 3HZG5
  • My Part #
  • Mfr. Model # SC7
  • Catalog Page # 2498
  • UNSPSC # 27131506
Hog Ring Tool,3/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $811.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bostitch Hog Ring Tool allows you to stitch together a variety of materials and are suitable for traps, cages, nursery tagging/ball and burlap, bag closure, ropes, cables, and automotive seating. Balanced, lightweight, ergonomically designed tools can be easily converted to right or left hand operation. Features easy-to-load anti-back-up magazine.

View More

Technical Specs

  • Item Hog Ring Tool
  • Fastener Range 3/4"
  • Gauge 15
  • CFM per Shot 0.033
  • Required Pressure 70 to 100 psi
  • Max. Pressure 100 psi
  • Magazine Capacity 125
  • Firing Mode Standard
  • Exhaust Handle
  • Housing Material Aluminum
  • Color Yellow
  • Length 13.2"
  • Width 3.5"
  • Height 7.4"
  • Tool Weight 2.80 lb.
  • For Use With 15 Gauge 3/4" C-Rings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.