Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BOSTITCH

Collated Nail,18 Gauge,3 in. L

  • Item # 48RD65
  • My Part #
  • Mfr. Model # FC10DS
  • Catalog Page # N/A
  • UNSPSC # 31162003
Collated Nail,18 Gauge,3 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pneumatic Fasteners

Technical Specs

  • Pneumatic Fastener Type Pallet Nails
  • Item Collated Nail
  • Head Style Full Round
  • Collation Configuration Coil
  • Collation Type Wire
  • Collation Angle 15 Degrees
  • Shank Dia. 0.120"
  • Gauge 18
  • Length 3"
  • Point Type Diamond
  • Shank Screw
  • Material Steel
  • Finish Bright
  • For Use With Mfr. No. N89C-1, N80CB-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.