DG
BOSTITCH

Collated Nail,15 Gauge,1-1/2 in. L

  • Item # 48RD64
  • My Part #
  • Mfr. Model # AC4D080BDP
  • Catalog Page # N/A
  • UNSPSC # 31162003
Collated Nail,15 Gauge,1-1/2 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pneumatic Fasteners

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Collated Nail
  • Head Style Full Round
  • Collation Configuration Coil
  • Collation Type Wire
  • Collation Angle 15 Degrees
  • Shank Dia. 0.080"
  • Gauge 15
  • Length 1-1/2"
  • Point Type Blunt Diamond
  • Shank Plain
  • Material Steel
  • Finish Bright
  • For Use With Mfr. No. IC60-1, N57C-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None