Skip Content

DG
BOSTITCH

Carton Staples, Adhesive Stick, Chisel, Crown 1/2", Leg Length 1/2", 6000 PK

  • Item # 6HCP0
  • My Part #
  • Mfr. Model # sb50191/2-6m
  • Catalog Page # 2499
  • UNSPSC # 31162404
Carton Staples, Adhesive Stick, Chisel, Crown 1/2", Leg Length 1/2", 6000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carton Staples
  • Staple Type Stick
  • Collation Type Adhesive
  • Point Type Chisel
  • Crown 1/2"
  • Leg Length 1/2"
  • Stick Quantity 84
  • Material Galvanized Metal
  • Color Silver
  • For Use With No. P51-5B Pneumatic Stapler
How can we improve our Technical Specifications?

Compliance and Restrictions

None