Skip Content

DG
BOSTITCH

Carton Staples, Adhesive Stick, Chisel, Crown 1-3/8", Leg Length 3/4", 2400 PK

  • Item # 3HZK9
  • My Part #
  • Mfr. Model # SW74373/4
  • Catalog Page # 2499
  • UNSPSC # 44122107
Carton Staples, Adhesive Stick, Chisel, Crown 1-3/8", Leg Length 3/4", 2400 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carton Staples
  • Staple Type Stick
  • Collation Type Adhesive
  • Point Type Chisel
  • Crown 1-3/8"
  • Leg Length 3/4"
  • Stick Quantity 84
  • Material Steel
  • Color Coated
  • For Use With No. D16-2AD Pneumatic Stapler
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.