Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
BOSTITCH

Carton Closing Staple Coil, Top, Heavy Duty, Staple Capacity 1000, Crown 1-3/8"

  • Item # 49T994
  • My Part #
  • Mfr. Model # SWC74375/8-1M
  • Catalog Page # N/A
  • UNSPSC # 27112401
Carton Closing Staple Coil, Top, Heavy Duty, Staple Capacity 1000, Crown 1-3/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Carton Closing Staple Coil
  • Duty Heavy
  • Stapling Position Top
  • Magazine Loading Roll
  • Staple Capacity 1000
  • Collation Type Adhesive
  • Crown 1-3/8"
  • Leg Length 5/8"
  • Color Coated
  • Features Fast Staple Clinch, Depth and Length Adjustment
  • For Use With Mfr. No. D62ADC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms