DG
BOSTITCH

C Ring, 15 ga, 3/4 In, PK10000

  • Item # 3HZK7
  • My Part #
  • Mfr. Model # RING15100B
  • Catalog Page # 2498
  • UNSPSC # 31162002
C Ring, 15 ga, 3/4 In, PK10000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Pneumatic Fastener Type Shank T-Nails and C Rings
  • Item C Rings
  • Collation Configuration Coil
  • Collation Type Tape
  • Gauge 15 ga.
  • Length 3/4"
  • Closure Size 5/16"
  • Point Type Blunt
  • Shank Smooth
  • Material Steel
  • Finish Plain
  • For Use With Mfr. No. SC7, SC7C, SC7E, SC77XE, SC4LWH
How can we improve our Technical Specifications?

Compliance and Restrictions

None