Skip Content
WV
BOSTITCH

Battery Charger, NiCd, Number of Ports: 1

  • Item # 6HCP5
  • Mfr. Model # 9B12073R
  • Catalog Page # N/A
  • UNSPSC # 26111704
Battery Charger, NiCd, Number of Ports: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery Charger
  • Cordless Tool Battery Type NiCd
  • Charger Input Voltage 120VAC
  • Number of Ports 1
  • Battery Capacity 1.4Ah
  • For Use With Cordless Finish Nailer Kit (6HCN3), Battery (6HCP4)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None