Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BOSS CONTROLS

Energy Management Device,120 VAC,5-15P

  • Item # 44ZE11
  • My Part #
  • Mfr. Model # 40P60013R05
  • Catalog Page # N/A
  • UNSPSC # 39121106
Energy Management Device,120 VAC,5-15P close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.481 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Monitor, control, automate and optimize your plug-in electronic and electrical devices from anywhere in the world. The smart plug lets you know how much energy they are using and how they are performing.

View More

Technical Specs

  • Item Energy Management Device
  • Voltage 120 VAC
  • Max. Amps 15
  • Network Interface 802.11 b/g/n
  • Security Protocols WEP or WPA2
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Min. Time Setting 1 min.
  • Number of Outlets 1
  • Height 2-25/64"
  • Width 4"
  • Depth 1-19/64"
  • Status Indicator LED
  • Features Single 120V (15A) Grounded Plug-In Controller, Controlled Via Mobile Device or Computer with Internet Connection, Program with 7-day Schedules and Easily Upload Saved Schedules to Large Groups of Devices Simultaneously, Monitor Real-time and Peak Power Usage (W), Monitor and Graph Energy Consumption (kWh), Use your Existing WiFi Network with No Additional Networking Infrastructure Required, Group and Simultaneously Control Multiple Devices By Location, Device Type or Any User Defined Category
  • Standards UL, FCC, RoHS Certified
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Energy Management Device,120 VAC,5-15P is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from This product must be brand new. The iOS app has no description or info, just a picture and a download link. The Boss instructions tell you to check the website for the iOS Quick Start but a link there says 'Coming soon'. After downloading this incomplete software, creating an account via the PC since the iOS account didn't work, when I tried to add a device, it fails and tells me someone already registered this device. Yeah right, someone who decided to return it which is what I plan on doing. Good luck.
Date published: 2018-01-18
  • y_2018, m_7, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_44ZE11, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.