Skip Content

DG
BOSCH

5/8" X 4" Spade Wood Drilling Bit, Carbon Steel, 1/4"

  • Item # 44H472
  • My Part #
  • Mfr. Model # DSBS1007B
  • Catalog Page # N/A
  • UNSPSC # 27112801
5/8" X 4" Spade Wood Drilling Bit, Carbon Steel, 1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Spade
  • Drill Bit Material Carbon Steel
  • Drill Bit Size 5/8"
  • Shank Size 1/4"
  • Overall Length 4"
  • For Use With Drill Drivers
  • Number of Pieces 60
  • Includes Threaded Tip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms