Skip Content

DG
BOSCH

7/8" X 6" Spade Wood Drilling Bit, High Speed Steel, 1/4" Shank Size

  • Item # 44H463
  • My Part #
  • Mfr. Model # DSB1011B
  • Catalog Page # N/A
  • UNSPSC # 27112801
Spade Bit,HSS,7/8" x 6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Daredevilâ„¢ spade bit is designed for professional users seeking speed, ease of use and hole quality. It features a full-cone threaded tip to help pull the bit through the material with less effort and vibration than other spade bits. The contoured paddle is also designed to help deliver faster chip removal. The hex shank and power grooves help to reduce slippage.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Spade
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 7/8"
  • Shank Size 1/4"
  • Overall Length 6"
  • For Use With Drill Drivers
  • Number of Pieces 40
  • Includes Threaded Tip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms