Skip Content

C3
BOSCH

Women's Black Heated Jacket, Size: S, Battery Included: Yes

  • Item # 36WH90
  • My Part #
  • Mfr. Model # PSJ120S-102W
  • Catalog Page # 692
  • UNSPSC # 46181533
Heated Jacket,S,Women's,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $204.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.05 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bosch PSJ120 12V Max Heated Jacket offers warmth in the cold plus backup power for personal electronics. The wind- and rain-resistant 100% polyester jacket has three quick-warming heat zones, two on the chest and one on the back. Push-button control selects High/Medium/Low heat. Adjustable sleeves and waist help assure comfort.
The jacket employs the Bosch 12V MAX battery system for power. The all-metal BHB120 battery holster/controller has a USB port to charge cell phones and other compatible devices. The holster's belt clip lets you carry the battery for portable backup power, without the jacket, in warm weather.

View More

Technical Specs

  • Item Heated Jacket
  • Size S
  • Outerwear Style Jacket
  • Gender Women's
  • Outerwear Primary Color Black
  • Battery Voltage 12
  • Number of Batteries 1
  • Charger Included Yes
  • Battery Included Yes
  • Hood Style None
  • Heat Setting 3
  • Heating Time Up to 6 hr.
  • Replacement Battery 22DK17
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 41"
  • Insulated Yes
  • Length 28-45/64"
  • Material Polyester
  • Lining Material Polyester
  • Sleeve Length 29-39/64"
  • Includes Battery Holder
  • Style Number PSJ120
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.