Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BOSCH

Universal Digital Keyboard,7-1/2 in. D

  • Item # 45LA10
  • My Part #
  • Mfr. Model # KBD-UNIVERSAL
  • Catalog Page # N/A
  • UNSPSC # 46171621
Universal Digital Keyboard,7-1/2 in. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Control matrix, DVR, and IP video products with this BOSCH universal digital keyboard with joystick. This multipurpose keyboard is used for system control and programming. Features simple system programming with an intuitive interface and soft keys for access to product specific menus. Model has backlit keys, an easy-to-read LCD, and multilingual support.

View More

Technical Specs

  • Item Universal Digital Keyboard
  • Display Type LCD
  • For Use With Allegiant, System4 Multiplexers, Video Management System
  • Function Control PTZ Cameras
  • Color Black
  • Height 2-29/32"
  • Width 12-29/32"
  • Depth 7-1/2"
  • Interface RJ-11
  • Power Source Power Supply
  • Power Supply 12VDC
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms