Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BOSCH

High Speed Steel Tap and Die Set, SAE, Number of Pieces: 40, #4 to 1/2", 1/8" NPT Size/Range

  • Item# 3A142
  • Mfr. Model# 96501
  • Catalog Page# 2835
  • UNSPSC# 27112806
High Speed Steel Tap and Die Set, SAE, Number of Pieces: 40, #4 to 1/2", 1/8" NPT Size/Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Designed to ensure that bolts fit tightly and anchor securely. Plug taps have 3 to 5 chamfered threads and are for general purpose applications. 4-flute design ensures fast, easy chip clearance. Hex head shape is designed for use in die stock and adjustable wrenches.

View More

Technical Specs

  • Item Tap and Die Set
  • SAE or Metric SAE
  • Material High Speed Steel
  • Number of Pieces 40
  • Cutting Sizes 17
  • Die Type 1" Hex
  • Sizes Included 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 1/8-27 NPT
  • Size/Range #4 to 1/2", 1/8" NPT
  • Thread Type NC, NF, NPT
  • Includes Straight Handle Tap Wrench, 2 T-Handle Tap Wrenches, Die Stock, Thread Gauge, Screwdriver, Plastic Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms