Skip Content
NC
BOSCH

Table Saw Stand, 48" Length, 28" Width, 22" Height

  • Item # 44ZC58
  • My Part #
  • Mfr. Model # TS2100
  • Catalog Page # N/A
  • UNSPSC # 23152205
Table Saw Stand,Steel,48 in. Lx28 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $227.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 67.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bosch TS2100 Gravity-Rise™ Wheeled Low-Stance Table Saw Stand is engineered to help you find the ideal table saw working height. It provides a lower stance than the Bosch TS2000, while delivering quick and easy setup and take down. The stand is compatible with Bosch REAXX™ and 4100 table saws, and it can accommodate many competitor saws as well. The stand collapses into a dolly, making it easier to transport the saw and the stand together. Its collapsible design helps minimize storage space requirements, allowing you to easily transport it to, from, and around the jobsite. The durable stand withstand up to 250 Lbs. of downward force, and it has a powder-coat finish for longevity. The 8 In. wheels feature treaded, solid non-pneumatic tires and can handle the toughest terrain with ease. Stand weighs 52 Lbs.

View More

Technical Specs

  • Item Table Saw Stand
  • For Use With Mfr. No. GTS1041A, GTS1041A-09
  • Length 48"
  • Width 28"
  • Height 22"
  • Material Steel
  • Features 8" Treaded Wheels, Universally Adaptable, Withstands 250 lb. of Downward Force
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.