Skip Content
C3
BOSCH

Stubby Spade Bit, 5/8 In, 1/2 Hex, 4 In L

  • Item # 5EET5
  • Mfr. Model # DSBS1007
  • Catalog Page # 725
  • UNSPSC # 27112801
Stubby Spade Bit,5/8 In,1/2 Hex,4 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2.97 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Daredevil™ spade bit is designed for professional users seeking speed, ease of use and hole quality. It features a full cone threaded tip to help pull the bit through the material with less effort and vibration than other spade bits. The contoured paddle also helps deliver faster chip removal. Hex shank with power groove reduces slippage. Up to 10X faster than conventional spade bits.

View More

Technical Specs

  • Drill Style Stubby Spade
  • Item Wood Drilling Bit
  • Material Chrome Steel Alloy
  • Bit Dia. 5/8"
  • Shank Size 1/4"
  • Overall Length 4"
  • For Use With 1/2" D-Handle and Larger Drills
  • Includes Threaded Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Strong and fast in the toughest wood I bought this as a back-up now it is the only bit I buy. I had to wire a hundred year old oak barn with 3" thick studs and the standard spade bit not only died it burned up. The Dare Devil cut through it and I went out and bought a longer one to complete the rest; and on the 10th it still cut as well as the first! September 23, 2014
  • 2015-09-08T19:49:44.443-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5EET5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.