Skip Content

C3
BOSCH

Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

  • Item # 49AX66
  • My Part #
  • Mfr. Model # CLPK430-181
  • Catalog Page # 693
  • UNSPSC # 27111518
Cordless Combo Kit,18.0 V,4 Tools,2 Batt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $690.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get the cordless power you need to get the job done at just about any job site with the Bosch 18V Cordless Combo Kit. The kit includes 4 powerful tools: an Impact Driver, Drill/Driver, Reciprocating Saw, and a Circular Saw.
The 1/4" and 1/2" Socket-Ready Impact Driver is a compact (3.2-lb., 6.2"L) two-in-one tool that can replace both an impact driver and impact wrench, with a powerful, hassle-free EC Brushless motor can deliver as much as 1,650 in.-lb. of torque and up to 3,200 BPM.
The Brute Toughâ„¢ Drill/Driver has 25+1 clutch settings and delivers up to 710 in.-lb. of torque; the variable-speed trigger gives you excellent control, and KickBack Control helps protect against adverse torque reactions.
The Reciprocating Saw has an efficient 1-1/8" stroke, that removes more material per stroke; the 6-1/2 In. Circular Saw is only 12-1/2"L and weighs only 6.6 lb., but delivers 3,900 no-load rpm, to power through 2" of tough material like wood and decking.
The kit comes with two long-life 18 V 4.0 Ah FatPack batteries and an 18 V charger.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Circular Saw,Drill,Impact Driver,Reciprocating Saw
  • Voltage 18.0
  • Number of Tools 4
  • No. of Batteries Included 2
  • Battery Capacity 4.0Ah
  • Series Standard
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included 22DK18
  • Battery Pack Replacement 22DK18
  • Charger 4WLL3
  • Carrying Case Contractor Bag
  • Circular Saw 35GR06
  • Drill 35GP96
  • Impact Driver 30RW17
  • Reciprocating Saw 35GR07
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.