Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BOSCH

Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 48XY61
  • My Part #
  • Mfr. Model # CLPK237A-181
  • Catalog Page # 693
  • UNSPSC # 27112703
Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $336.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.8 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get the cordless power you need to get the job done at just about any job site with the Bosch 18V Cordless Combo Kit. The kit includes both a Bosch Compact Toughâ„¢ 1/2" Hammer Drill/Driver and a Bosch 1/4" Hex Impact Driver. The Hammer Drill/Driver features a compact canned motor that provides the same power as conventional 18V motors; a heavy-duty chuck with high clamping force helps prevent bits from slipping during high-torque applications. The powerful 2-speed drill that weighs in at only 2.8 lb, and has a compact 7.6" head length, but still produces a powerful 600 in.-lb. of torque. The kit also comes with an impact driver that generates up to 1,500 in.-lb. of torque, 2,800 rpm and 3,200 bpm, and has a short 5.7" head-length. Includes two long-life 18V 4.0 Ah FatPack Batteries and an 18V charger.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Hammer Drill,Impact Driver
  • Voltage 18.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 4.0Ah
  • Includes Magnetic Bit Holder, Screwdriver Bits
  • Series Standard
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 22DK18
  • Battery Pack Replacement 22DK18
  • Carrying Case Contractor Bag
  • Hammer Drill 48XY53
  • Impact Driver 35GR03
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.