Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
BOSCH

Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 45MW49
  • My Part #
  • Mfr. Model # CLPK203-181
  • Catalog Page # 693
  • UNSPSC # 20111603
Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $448.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Bosch cordless combo kit includes Brute Tough™ 1/2" hammer drill/driver No. 35KF72 and reciprocating saw No. 35KF28. With an open-frame four-pole motor and an all-metal gearbox, the hammer drill/driver provides 750 ft.-lb. of torque to power the toughest drilling tasks. It has a two-speed system – one for high torque (0-440 RPM) and one adjusted for high speed (0-1,850 RPM). The side handle pivots to 23 positions. Active Response Technology helps with bind-up situations. The powerful reciprocating saw has a long and efficient 1-1/8" stroke, for more material removal per stroke. It has an easy Lock-Jaw™ blade-change system, for quick, one-handed blade changes. This kit includes two 18 V FatPack batteries and a charger.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Hammer Drill,Reciprocating Saw
  • Voltage 18.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 4.0Ah
  • Includes Bit Holder with Screwdriving Bit, (2) Reciprocating Blades
  • Series Standard
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 22DK18
  • Battery Pack Replacement 22DK18
  • Charger 30RW48
  • Carrying Case Contractor Bag
  • Hammer Drill 35KF72
  • Reciprocating Saw 35KF28
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.