Skip Content

C3
BOSCH

Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

  • Item # 35GP95
  • My Part #
  • Mfr. Model # CLPK402-181
  • Catalog Page # N/A
  • UNSPSC # 27112703
Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $499.00 / each Offer Ends 06/30/18

Web Price $562.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.5 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing coordinated cordless convenience on the jobsite, this versatile kit includes a 1/2" hammer drill/driver, a reciprocating saw with a 1-1/8" stroke, and a 6-1/2" circular saw that cuts easily through hard wood and decking. The 360° rotating flashlight help illuminate the jobsite.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Circular Saw,Hammer Drill,Light,Reciprocating Saw
  • Voltage 18.0
  • Number of Tools 4
  • No. of Batteries Included 2
  • Battery Capacity 4.0Ah
  • Series Standard
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 22DK18
  • Battery Pack Replacement 22DK18
  • Charger 30RW48
  • Carrying Case Contractor Bag
  • Circular Saw 4WLN1
  • Hammer Drill 35GR01
  • Light 4MGX7
  • Reciprocating Saw 4WLK9
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.