Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BOSCH

Stackable Storage Box,Blue,10x17-1/2x14

  • Item # 46U411
  • My Part #
  • Mfr. Model # L-BOXX-3
  • Catalog Page # N/A
  • UNSPSC # 24112401
Stackable Storage Box,Blue,10x17-1/2x14 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.32 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bosch® Click & Go™ storage box is excellent for customization, organization, and mobilization of your tools. Flexible storage system means less time wasted searching for tools and supplies on the job.

View More

Technical Specs

  • Item Stackable Storage Box
  • Width (In.) 14
  • Depth (In.) 10
  • Height (In.) 17-1/2
  • Length (In.) 10
  • Material Plastic
  • Color Blue
  • Features Top and Side Handles
  • Includes Bare Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Stackable Storage Box, Blue, 10 In H x 14 In L x 17-1/2 In W, 1EA is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Large enough for big tools. I got the L-BOXX-3 to hold all my otherwise loose tools that were overflowing from my other toolbox. It's big enough to hold larger hand tools, and serves as a great base for all my other L-BOXXes. 
Date published: 2014-01-23
Rated 5 out of 5 by from works great with cordless circular saw CCS180B I bought a CCS180 circular saw before there was an option to buy it with this L-BOXX and a custom insert. For a while I carried the saw in a bag but it was not a great fit. Finally got this box, since I already had some other tools in L-BOXX 2 cases. It is a perfect fit. The box does not come with a perforated foam insert like the L-BOXX 2 did. I got a 2" thick foam sheet at a local foam shop. They cut it to fit the bottom of the box. They also cut a hole for the motor housing to sit in, and a slot for the base plate. The saw now goes in tilted with the motor to the back, handle to the right, perfect fit if you set the base plate to 3/4" depth. With a 1/2" or 3/4" sheet stuck to the top with double sided tape, it is nice and snug, easy to plop in and lift out and not going to slide around in the box. Of course it stacks with the other L-BOXXes, and they all are easy to carry or put on my Magna Cart folding hand truck. It is a little pricey, but if you are buying the saw and you get the saw with the box as a combo (CCS180-BL) it is really reasonably priced rather than buying separately. There is also plenty of room for tossing in a spare battery and an extra blade.
Date published: 2013-01-12
  • y_2018, m_7, d_17, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_46U411, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.