Skip Content


Spline Core Bit With Shank, 4 In,12 L

  • Item # 2LDJ3
  • My Part #
  • Mfr. Model # HC8050
  • Catalog Page # 715
  • UNSPSC # 27112801
Spline Core Bit With Shank, 4 In,12 L close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $246.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.68 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring carbide and diffusion bonding technology for better durability and performance, this BOSCH core bit has a design that offers reduced vibration, quieter operation, and maximum power. The wave design can transfer energy to the bit more effectively for up to 40% faster drilling versus older design. Bit has a 1-pc. design, an integral shank for better power transmission, and is suitable for masonry/concrete drilling. Centering bit not included, order separately.

View More

Technical Specs

  • Item Core Bit
  • Core Bit Cutter Material Carbide
  • Bit Dia. 4"
  • Drilling Depth 7"
  • Overall Length 12"
  • Shank Shape Spline
  • Wet or Dry Application Dry
  • Application Concrete Drilling
  • For Use With Spline Drive Rotary Hammer Drills
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.