Skip Content

DV
BOSCH

3-9/16" Dia. X 12" L Carbide Core Bit, Dry Application, 7" Drilling Depth

  • Item # 2LDJ1
  • My Part #
  • Mfr. Model # HC8040
  • Catalog Page # 715
  • UNSPSC # 27112801
Spline Core Bit W/Shank, 3-9/16 In,12 L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Concrete Coring Bits

Product Details

Featuring carbide and diffusion bonding technology for better durability and performance, this BOSCH core bit has a design that offers reduced vibration, quieter operation, and maximum power. The wave design can transfer energy to the bit more effectively for up to 40% faster drilling versus older design. Bit has a 1-pc. design, an integral shank for better power transmission, and is suitable for masonry/concrete drilling. Centering bit not included, order separately.

View More

Technical Specs

  • Item Core Bit
  • Core Bit Cutter Material Carbide
  • Bit Dia. 3-9/16"
  • Drilling Depth 7"
  • Overall Length 12"
  • Wet or Dry Application Dry
  • Application Concrete Drilling
  • For Use With Spline Drive Rotary Hammer Drills
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products