Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BOSCH

1" X 6" Spade Wood Drilling Bit, High Speed Steel, 1/4"

  • Item # 38C920
  • My Part #
  • Mfr. Model # DSB1013
  • Catalog Page # 706
  • UNSPSC # 27112801
1" X 6" Spade Wood Drilling Bit, High Speed Steel, 1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Daredevil™ spade bit is designed for professional users seeking speed, ease of use and hole quality. It features a full-cone threaded tip to help pull the bit through the material with less effort and vibration than other spade bits. The contoured paddle is also designed to help deliver faster chip removal. The hex shank and power grooves help to reduce slippage.

• Full cone threaded tips
• Hex shank power grooves
• Spur and reamer tips for cleaner holes
• Contoured paddles for fast chip removal
• Engineered to be to 10X faster than conventional spade bits

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Spade
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 1"
  • Shank Size 1/4"
  • Overall Length 6"
  • For Use With Wood
  • Number of Pieces 1
  • Includes Threaded Tip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 16reviewers.
Rated 2 out of 5 by extremely aggressive. Unsuitable for drillpress Bought this a few days ago. Chucked it up in my drill press; The threads in the bit grabbed the work and pulled it off the DP table. Tried it again with heavier clamps and got the hole drilled. Had somewhat better luck using handheld drill. VERY fast, VERY aggressive. Very poor hole finish, and heavy blow-out on the back side. Good for construction use. Awful for woodworking. December 24, 2014
Rated 5 out of 5 by Very efficient Love this bit. Works great. Cuts through a 4x4 with no trouble November 14, 2014
Rated 5 out of 5 by Nice Switched to this bit after using cheaper bits. This pulls itself through rather than having to push and bites like crazy. Good tool November 13, 2014
Rated 5 out of 5 by daredevil bit i received one by mail and made all the better when adding to my origal set previously purchase.a co worker had told me about them.but to be sure i made my own test.what a result ,they work fast and last much longer.the secret is now out the secret is out u need to try it to beleive in it just go for it. November 11, 2014
Rated 5 out of 5 by Solid product! Got this as a sample and Wouldn't hesitate to buy them the next time November 11, 2014
Rated 5 out of 5 by Great tool I used those wood s drills bits and they are more durable! November 7, 2014
Rated 5 out of 5 by Great spade bit, This spade bit is great, they last a lot longer and do a better job over all. November 7, 2014
Rated 5 out of 5 by Amazing bit ! I used this bit multiple times and just like the first it exceeds my expectations November 5, 2014
  • 2015-09-08T19:50:46.560-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_16, tr_16
  • loc_en_US, sid_38C920, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.