Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BOSCH

4-1/2" Angle Grinder, 7.5 Amps

  • Item# 6YHT3
  • Mfr. Model# 1380SLIM
  • Catalog Page# 911
  • UNSPSC# 27112704
4-1/2" Angle Grinder, 7.5 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Angle Grinder
  • Voltage 120VAC
  • Wheel Dia. 4-1/2"
  • No Load RPM 11,000
  • Amps 7.5
  • Spindle Thread Size 5/8"-11
  • Switch Type Trigger
  • Tool Length 11"
  • Tool Weight 4.2 lbs.
  • Speed Type Single
  • Lock-on Yes
  • Lock-off No
  • Handle Design Barrel Grip
  • Cord Length 7.0 ft.
  • Features Ergonomic Slim Grip, Directed Air Flow, Service Minder(Tm) Brushes, Removable Brush Covers
  • Includes Auxiliary Handle, Wheel Guard, Flange Kit, Spanner Wrench, Abrasive Wheel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.