DV
BOSCH

Sheet Metal Nibbler, 18 Ga, 3.2A, 120V

  • Item # 1PKV3
  • My Part #
  • Mfr. Model # 1529B
  • Catalog Page # N/A
  • UNSPSC # 27111506
Sheet Metal Nibbler, 18 Ga, 3.2A, 120V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Corded Sheet Metal Nibbler
  • Steel Capacity (Gauge) 18
  • Corded/Cordless Corded
  • Stainless Steel Capacity (Gauge) 20
  • Amps @ 120V 3.2
  • Min. Cut Radius 1-9/16
  • Waste Curl (In.) 13/64
  • Speed Range 15 FPM Cutting
  • No Load Strokes/Minute 0 to 2500
  • Bearings Ball & Roller
  • Cord 8-Ft. 2-Cond.
  • Features Small Gear Head, Ejects Chips Downward, Paddle Switch w/Lock On,3-Position Head Cuts Forward, Left, and Right
  • Tool Length (In.) 11.25
  • Tool Weight (Lb.) 3.9
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms