Skip Content

NC
BOSCH

Self-Leveling Rotary Laser, Horizontal, Interior and Exterior

  • Item # 39CE77
  • My Part #
  • Mfr. Model # GRL 300 HVD
  • Catalog Page # N/A
  • UNSPSC # 27111802
Self-Leveling Rotary Laser, Horizontal, Interior and Exterior close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $888.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.15 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering fast horizontal and vertical electronic self-leveling with a disturbance monitor, this rotary laser and 90° layout beam are for level and alignment. The full selection of beam visibility enhancements includes variable-speed selection and variable-scan angles for maximum visibility in light conditions. The included remote control allows one-person operation.

View More

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser
  • Laser Usage Environment Exterior,Interior
  • Laser Projection Horizontal
  • Leveling Type Self-Leveling
  • Number of Beams 1
  • Number of Dots 1
  • Number of Lines 1
  • Laser Color Red
  • Range w/o Detector 1000 ft.
  • Range w/Detector 1000 ft.
  • Accuracy +/-1/8" @ 100 ft.
  • IP Rating 54
  • Grade Capability Dual
  • Slope +/-5 Degrees
  • Laser Class 2
  • Auto Leveling Range +/- 5 Degrees
  • Visual/Audible Indicators None
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed 150, 300, 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 0
  • Length 7-31/64"
  • Width 7-3/32"
  • Height 6-11/16"
  • Features Easy to Operate, Easy to Set Up In Both The Horizontal and Vertical Modes, Shock Warning Function, Point, Line and Rotation Modes for Optimum Visibility, High Level of Robustness, Dust and Splash Protection, Plumb and Reference Beam for Fast Alignment
  • Power Source (2) D Batteries
  • Includes Laser Receiver, Mounting Bracket, Remote Control, Wall Mount, Target, Laser Glasses, (2) D Batteries, Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.