Skip Content
NC
BOSCH

Self-Leveling Rotary Laser, Horizontal, Exterior

  • Item # 39CE74
  • My Part #
  • Mfr. Model # GRL 400 H
  • Catalog Page # N/A
  • UNSPSC # 27111802
Rotary Laser Level,Exterior,Red,600 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $789.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.05 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a laser receiver to aid in detection at great distances, this self-leveling rotary laser is ideal for exterior applications. It provides fast horizontal electronic self-leveling with a disturbance monitor, ensuring consistent leveling accuracy. The glass-enclosed cage provides protection and water/dust resistance. The two carrying handles are large and easy to grip.

View More

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser
  • Laser Usage Environment Exterior
  • Laser Projection Horizontal
  • Leveling Type Self-Leveling
  • Number of Beams 1
  • Number of Dots 0
  • Number of Lines 1
  • Laser Color Red
  • Range w/o Detector 100 ft.
  • Range w/Detector 1300 ft.
  • Accuracy +/-3/32" @ 100 ft.
  • IP Rating 56
  • Grade Capability Single
  • Slope +/-5 Degrees
  • Laser Class 2
  • Auto Leveling Range +/- 5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff Yes
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Rotating Speed 600 rpm
  • Thread Size 5/8-11
  • Number of Scanning Modes 0
  • Length 7-13/64"
  • Width 6-11/16"
  • Height 7-13/32"
  • Features Easy Handling, Self-Levelling of 8% In The Horizontal Mode, Automatic Shock Warning Function Prevents Levelling Errors In The Event of Vibrations or Shocks, Long Range of Up to 400m, Robust Housing and Dust and Splash Protection
  • Power Source (2) D Batteries
  • Includes Laser Receiver, Bracket, (2) D Batteries, 9V Battery, Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Self-Leveling Rotary Laser Level, Horizontal, Exterior is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Bosch should get out of the lazer tool buisness I have been using Bosch tools for 40 years and find them to be of the best quality. When it came time to replace my 20 year old lazer I chose a Bosch. It has been only a short time I have owned it and have replaced two of the brackets that hold the receiver, one of the lathes is broke on the caring case, I'm picky about my tools and don't like that it no longer can be lathed. On the receiver you have to be very careful or the on off button will stick in and not allow it to function, and that can happen on all the receiver buttons. It is way more sun sensitive than my first lazer which make for more time lose dealing with that.
Date published: 2016-12-16
  • y_2017, m_9, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_39CE74, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.