Skip Content

ST
BOSCH

Self-Leveling Cross Line Laser, Horizontal and Vertical, Interior

  • Item # 38EW50
  • My Part #
  • Mfr. Model # GLL 2-20
  • Catalog Page # N/A
  • UNSPSC # 27111802
Cross Line Laser Level,65 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $292.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This self-leveling, cross-line laser level features four-mode functionality, including single vertical, single horizontal, horizontal/vertical combination, and lock/manual modes. The 360° coverage gives the user 1 setup point for an entire room. With the Smart Pendulum System, it features a self-leveling function and indication for an out-of-level condition. The pendulum lock protects the unit for safe transport to the jobsite. The BM3 positioning device easily holds the laser and attaches to objects for precise positioning. The GLL 2-20 range is 65 ft. diameter with accuracy of ± 3/16 in. at 30 ft.

View More

Technical Specs

  • Laser Tool Product Grouping Line Lasers
  • Item Cross Line Laser
  • Laser Usage Environment Interior
  • Laser Projection Horizontal and Vertical
  • Leveling Type Self-Leveling
  • Number of Beams 2
  • Number of Dots 0
  • Number of Lines 2
  • Laser Color Red
  • Range w/o Detector 65 ft.
  • Range w/Detector 65 ft.
  • Accuracy +/-3/16" @ 30 ft.
  • IP Rating Not Rated
  • Laser Class 2
  • Auto Leveling Range +/-4 Degrees
  • Visual/Audible Indicators None
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Thread Size 1/4-20
  • Number of Scanning Modes 0
  • Features Smart Pendulum System, Self-Levels, Indicates Out of Level Condition, System Automatically Locks When Switched Off
  • Power Source (4) AA Batteries
  • Includes Positioning Device, Laser Target, (4) AA Batteries, Hard Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Self-Leveling Cross Line Laser Level is rated 4.6 out of 5 by 9.
Rated 4 out of 5 by from Flawless I used this to set the patio stones on an above ground pool installation and it worked great.
Date published: 2017-06-10
Rated 5 out of 5 by from Simple and efficient! I should have purchased one of these years ago...speed and efficiency are what makes you money on a job and the Bosch GL-2-20 helps with that goal along with the accuracy from Bosch which one expects!
Date published: 2017-04-04
Rated 5 out of 5 by from An Excellent Line Laser Tool We needed a line laser for our home renovation project. We purchased it for the new kitchen cabinets we'll soon be installing but have used this on several other projects as the entire laser line on the floor or wall makes it considerably easier. It has a built-in level and will mount on a standard tripod and you can switch from horizontal to verticle or both. I would highly recommend this device! Way easier than a spot laser level for what we needed and we already own spot levels.
Date published: 2017-03-30
Rated 5 out of 5 by from Electricians dream Perfect tool can be used everywhere on anything, reliable and accurate.
Date published: 2016-12-21
Rated 4 out of 5 by from simple easy to setup and use the only downside I've found is the more distant you are from the tool the fatter the line. I've tried the target plate provided and it doesn't help my old man's eyes. I've been using this for leveling first and second floors prior to remodeling. the tool has been a great addition to my leveling tools. just requires a bit of math and to remember whether to add or subtract from your baseline. is not very visible in bright lighting situations. I wouldn't recommend for exterior project as sunlight overpowers it even in small distances. however as I've been using mostly inside and this issue is not necessarily present in a basement. first floor when sun is coming in the windows will erase your line unless you are able to interpose your body to cast a shadow without blocking the line. For the price-point it is a phenomenal investment for leveling interior spaces and installations within them.
Date published: 2016-12-19
Rated 5 out of 5 by from Nice Lazer I really like the self leveling used it many times used it for kitchen backsplash's hanging towel racks setting ceiling lights and drop ceiling's
Date published: 2016-12-16
Rated 5 out of 5 by from 360° Horizontal Cross-Line Laser I like it very much. It is a great help when you work alone. I would recommend the laser.
Date published: 2016-11-16
Rated 4 out of 5 by from Great tool, 1 flaw In regards to suspended ceiling installation. The clap as shown in the manual does "NOT" clamp on ceiling grid as shown, It must be hung on the wall or mounted onto a tripod. Tripod cost extra.
Date published: 2016-03-03
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_38EW50, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.