Skip Content

DV
BOSCH

Segment Blade,4 In

  • Item # 11M669
  • My Part #
  • Mfr. Model # OSC4F
  • Catalog Page # N/A
  • UNSPSC # 27112802
Segment Blade,4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Segment Blade
  • Material Bi-Metal
  • Size 4"
  • Application Making Wide Cuts in Door Jambs and Cutting Nails in Trim Work
  • For Use With Mfr. No. PS50-2A), MX25EK-33
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.