Skip Content

C3
BOSCH

Saw Out Feed Support, 24" Length, 32" Width, 4-3/4" Height

  • Item # 44ZC54
  • My Part #
  • Mfr. Model # TS1016
  • Catalog Page # N/A
  • UNSPSC # 23152205
Saw Out Feed Support, 24" Length, 32" Width, 4-3/4" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This outfeed support is designed for use with Bosch REAXX™ 10 In. Jobsite Table Saws, Nos. 44ZC59 and 44ZC57, available separately. It extends the working depth of the table saw 18 In. and stores flush to the table. It features hardened metal construction and aluminum mounts. It also includes table saw extension.

View More

Technical Specs

  • Item Saw Out Feed Support
  • For Use With Mfr. No. GTS1041A, GTS1041A-09
  • Length 24"
  • Width 32"
  • Height 4-3/4"
  • Material Aluminum
  • Features Extends Table Rear An Additional 18"
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.