Skip Content

C3
BOSCH

Sandpaper Kit,6 Pc

  • Item # 21TY24
  • My Part #
  • Mfr. Model # MM70W
  • Catalog Page # 745
  • UNSPSC # 31191501
Sandpaper Kit,6 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.07 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sanding Kit
  • Material Aluminum Oxide
  • Size 3/4"
  • Overall Length 3.9"
  • Application Sand Paint, Varnish, Filling Compound On A Variety of Surfaces
  • For Use With Mfg. No. MM11
  • Includes (2) Each 60, 120, 240 Grit, Hook And Loop Sanding Sheets
  • Number of Pieces 6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Sandpaper Kit,6 Pc is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from Works great! This sandpaper works great - I used to to finish a new workbench top. This seems to last just about as long as regular sandpaper would.
Date published: 2016-02-17
Rated 1 out of 5 by from velcro/cotton backing is junk the cotton backing tears loose when sanding. the sand paper then gradually moves off the velcro and ruins the velcro. have to use a wire brush to get the pieces of material off the velcro.,
Date published: 2015-10-20
  • y_2017, m_12, d_11, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_21TY24, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.