Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BOSCH

Cordless Rotary Hammer Drill Kit, 36.0 Voltage, Battery Included

  • Item# 4WLJ3
  • Mfr. Model# 11536C-2
  • Catalog Page# N/A
  • UNSPSC# 27112703
Cordless Rotary Hammer Drill Kit, 36.0 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Rotary Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Rotary Hammer Chuck Type SDS Plus
  • Voltage 36.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.3Ah
  • No Load RPM 0 to 1500
  • Stop Rotation No
  • Capacity in Concrete 3/4"
  • Battery Included (2) 39RY30
  • Battery Pack Replacement 4WLJ5
  • Handle Type Rear and Side
  • Features (2) Mode Selector, Vibration Control Handle, Variable Speed Trigger, Integral Clutch,
  • Tool Length 15"
  • Tool Weight 12.5 lb.
  • Standards UL, CSA
  • Includes 360 Degrees Auxiliary Side Handle, 1 hr. Charger, (2) Lithium Ion Batteries, Depth Gauge, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms