Skip Content

ST
BOSCH

Router Dust Hood Kit,2-1/4 In

  • Item # 21TP06
  • My Part #
  • Mfr. Model # RA1173AT
  • Catalog Page # N/A
  • UNSPSC # 27112707
Router Dust Hood Kit,2-1/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.64 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Router Dust Hood Kit
  • Size 1-1/4" and 1-1/2"
  • Diameter 35mm
  • Height 12-1/2"
  • Length 2-1/4"
  • Width 10"
  • Application Wood and Metal
  • Features Dust Extraction Hoods for Flat Surface Applications with Fixed Base and Plunge Base, Plus Adjustable Hood for Edge forming with Either Base
  • For Use With Mfr. No. 1617EVSPK
  • Includes Plunge Base Hood, Edge Forming Dust Extraction Hood, Fixed Base Hood, Mounting Hardware, Vacuum Hose Adapter Mfr. No. VAC002
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Perfect! This kit does exactly what I was needing it to do.  It fits well, it works (most importantly) and it came with everything that I needed. February 18, 2014
Rated 5 out of 5 must have addition to the 1617evspk router combo kit Just got the 1617EVSPK router combo kit with fixed and plunge bases, and am very happy with it. After using it a few times and getting dust all over my workshop I decided to get these attachments. The bases come with small plastic chip deflectors that do a small part of the job of dust and chip collection. These do the rest. They are used in addition to (in combination with) the basic chip deflectors, and work well. The adapter does connect nicely to a standard 1 1/4 inch vacuum hose. I like to keep my workshop clean and the dust out of my face, so these are well worth the price. Without them the chips fall where they may.When the router is in the fixed base, it is easy to change bits or even collets, without removing the router from the base. You can even leave the dust extraction piece in, you just pop out the chip deflector. With the plunge base it's not so convenient, but you just pop the router out of the base, still don't need to remove the dust extraction attachment from the base. The router kit comes with a big heavy duty molded plastic case, which is great, but there is no room in the case for the dust extraction attachments, and the bases won't go in the case if you leave the attachments on. Not a big problem. May 3, 2013
  • 2015-09-08T19:45:34.220-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_21TP06, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.