NC
BOSCH

Router Dust Hood Kit, 1-63/64 In

  • Item # 21TP05
  • My Part #
  • Mfr. Model # RA1176AT
  • Catalog Page # N/A
  • UNSPSC # 27112707
Router Dust Hood Kit, 1-63/64 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Routers~Router Accessories


$30.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Router Dust Hood Kit
  • Size 1-1/4" and 1-1/2"
  • Diameter 35mm
  • Height 11-1/2"
  • Length 1-63/64"
  • Width 8-1/2"
  • Application Wood and Metal
  • Features Connects to 35mm Vacuum Cleaner Hoses, Plus 1-1/4" and 1-1/2" Hoses When Included Mfr. No. VAC002 Adapter is Used
  • For Use With Mfr. No. MRF23EVS
  • Includes Hood for Edgeforming with Either Base, Hood for Flat Surface Work with Fixed Base, Knurled Mounting Screws, Vacuum Adapter for 35 mm, 1-1/4", 1-1/2" Hoses
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms