Skip Content
NC
BOSCH

Rotating Mount,Laser,Plastic,Fine Adjust

  • Item # 49Z230
  • My Part #
  • Mfr. Model # RM 2
  • Catalog Page # N/A
  • UNSPSC # 41111615
Rotating Mount,Laser,Plastic,Fine Adjust close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.37 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fine adjustment knob on the side of the mount can precisely adjust the laser lines to be as accurate as you are. 360° magnetic rotating mount with the fine adjust positions the vertical line and keeps the unit centered on the plumb points. Built-in heavy duty magnets secure attachment to metal surfaces and studs in walls. Features a slide-in locking base for easy and quick assembly of GCL 2-160 tool in/out of mount for versatile positioning. The fastening slot can screw mount into position when no metal surfaces exist. Ideal for ceiling installations.

View More

Technical Specs

  • Item Rotating Mount
  • Type Laser
  • Construction Plastic
  • Characteristics 360 Degrees Magnetic Rotating Mount Positions Vertical Line and Keeps Unit Centered On Plumb Points, Fine Adjust
  • For Use With Mfr. No. GCL 2-160
  • Application Mounting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.