Navigation Menu New

Access My Account, Order History, Lists and more here.

44H218 HC2062 UNSPSC # 27112801

Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide, 8 in Overall Length

  • Item # 44H218
  • Mfr. Model # HC2062
  • UNSPSC # 27112801
  • Catalog Page # 711 711
Country of Origin Germany. Country of Origin is subject to change.

These drill bits have a carbide tip with multiple cutters for creating holes in concrete and masonry. The bits' SDS-Plus shank prevents them from slipping in high-torque drilling applications. The bits install into rotary hammer drills with SDS-Plus chucks, and they can be changed in the chucks with one hand. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.

Tap image to zoom.

Roll over image to zoom.

Rotary Hammer Drill, SDS Plus, 3/8 in, Carbide, 8 in Overall Length

  • Item # 44H218
  • Mfr. Model # HC2062
  • UNSPSC # 27112801
  • Catalog Page # 711 711
Country of Origin Germany. Country of Origin is subject to change.

These drill bits have a carbide tip with multiple cutters for creating holes in concrete and masonry. The bits' SDS-Plus shank prevents them from slipping in high-torque drilling applications. The bits install into rotary hammer drills with SDS-Plus chucks, and they can be changed in the chucks with one hand. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.

Technical Specs

  • Item Rotary Hammer Drill
  • Drill Bit Size 3/8 in
  • Decimal Equivalent 0.375
  • Measurement System Fractional Inch
  • Maximum Drilling Depth 6 in
  • Overall Length 8 in
  • Number of Cutter Heads 2
  • For Tool Type Rotary Hammer
  • Shank Type - Machining SDS Plus
  • Shank Diameter 25/64 in
  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Impact Rated No
  • Percussion Rated No
  • Primary Material Application Concrete
  • Sub Brand Bulldog

These drill bits have a carbide tip with multiple cutters for creating holes in concrete and masonry. The bits' SDS-Plus shank prevents them from slipping in high-torque drilling applications. The bits install into rotary hammer drills with SDS-Plus chucks, and they can be changed in the chucks with one hand. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.

Back to Top