Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BOSCH

Rebar Cutter, SDS, 7/8 In, 12 In OAL

  • Item # 2PPZ6
  • Mfr. Model # RC2144
  • Catalog Page # 732
  • UNSPSC # 27112703
Rebar Cutter,SDS,7/8 In,12 In OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $75.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rebar Cutter
  • Type 7/8" Dia.
  • Shank Type SDS Plus
  • Overall Length (In.) 12
  • For Use With SDS Plus Rotary Hammers
  • Application Drilling Into Rebar Embedded In Concrete
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews