Skip Content

DV
BOSCH

Random Orbital Sander,Pad Size 6"

  • Item # 54EG04
  • My Part #
  • Mfr. Model # GEX 150 AC
  • Catalog Page # N/A
  • UNSPSC # 27112708
Random Orbital Sander,Pad Size 6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electric Sanders

Technical Specs

  • Item Random Orbital Sander
  • Pad Size 6"
  • No Load RPM 4500 to 12,000
  • Amps 1.5
  • Corded/Cordless Corded
  • Type of Sandpaper Standard
  • Tool Weight 4.6 lb.
  • Bearings Ball
  • Handle Design Soft Grip
  • Includes Random Orbit Sander, Adaptor, Dust Extraction Adaptor, Sand Paper
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.