Skip Content

ST
BOSCH

1/4" Cordless Pocket Driver, 12.0 Voltage, Bare Tool

  • Item # 46U394
  • My Part #
  • Mfr. Model # PS10BN
  • Catalog Page # 691
  • UNSPSC # 27112710
Pocket Driver,Bare,W/Insert Tray,12V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $89.00 / each Offer Ends 03/31/18

Web Price $100.32

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.7 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bosch PS10BN 12V Max I-Driver aims to provide flexibility, with a 90° articulating head that rotates and locks into five positions for a variety of hard-to-reach applications. It also has a 3-1/2 In. head-length when it is positioned at 90°, making it an essential tool to reach those really tricky areas. It features a 7+1 electronic clutch, allowing for precision driving and minimizing over-torque driving in soft base materials. It includes a drill mode for pilot holes, a quick-change 1/4 in. hex chuck, and a variable-speed trigger. The Exact-Fit insert tray helps to keep track of the tool and accessories. At just over two pounds (tool only, not including battery), this driver still delivers 80 In.-Lbs. of torque. Battery and charger not included.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Screwdrivers
  • Item Cordless Pocket Driver
  • Autofeed No
  • Chuck Size 1/4"
  • Battery Included / Bare Tool Bare Tool
  • Voltage 12.0
  • Max. Torque 80 in.-lb.
  • No Load RPM 0 to 600
  • Clutch Style Adjustable
  • Series 12V max
  • Corded/Cordless Cordless
  • Brushless Motor No
  • Handle Type Straight with Pivot Head
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Battery Included No
  • Battery Pack Replacement 1ZTB1
  • Features Ultra Compact Head, Articulating Head that Rotates and Locks into Five Positions, Custom Exact Fit Tool Inlay Allows for Ideal Storage and Transportation
  • Tool Length 13-1/2"
  • Tool Weight 2.7 lb.
  • Includes Insert Tray
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.