Skip Content

WV
BOSCH

Plunge Cut Blade,Bimetal,2-1/2 In.

  • Item # 22DL42
  • My Part #
  • Mfr. Model # OSC212FH
  • Catalog Page # N/A
  • UNSPSC # 27112802
Plunge Cut Blade,Bimetal,2-1/2 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plunge Cut Blade
  • Material Bimetal
  • Size 2-1/2"
  • Overall Length 0.49"
  • Application Wood and Metal
  • For Use With Bosch, Dremel, Rigid, Fein, Makita, Craftsman, Milwaukee, Skil, Rockwell 5139K and 5140K Tools
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.