Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BOSCH

Plunge Cut Blade, Carbide, 1-1/4 In.

  • Item# 22DL33
  • Mfr. Model# OSC114C
  • Catalog Page# N/A
  • UNSPSC# 27112802
Plunge Cut Blade,Carbide,1-1/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $10.11 / each

Price $29.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plunge Cut Blade
  • Material Carbide Grit
  • Size 1-1/4"
  • Overall Length 0.62"
  • Application Wood and Metal
  • For Use With Bosch, Dremel, Rigid, Fein, Makita, Craftsman, Milwaukee, Skil, Rockwell 5139K and 5140K Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 45reviewers.
Rated 5 out of 5 by The Best Multi-Tool Blade Ever! I recently purchased a pack of ten of these blades because they were advertised for cutting metal. The last multi-tool blades I used for metal lasted for 1 cut through a piece of 1/2" galvanized water pipe. I decided to try these to see of they were any better. I am amazed with the result. This blade will cut anything. Seriously. I have cut many, many pieces of pipe. The blade keeps going. Sure, it doesn't cut plain wood as fast as a wood blade will, as it has a much less aggressive tooth design, but for any type of metal cutting, this blade is a dream to use. The first blade I've put on has lasted me more than a month, and I used this tool most days of the week. I am simply impressed with this blade that Bosch has made. September 24, 2014
Rated 5 out of 5 by last forever These blades are worth the extra cost. One blade has lasted at least as long as 3 normal bimetal blades. I am still using the first blade I bought a few months ago July 26, 2014
Rated 5 out of 5 by best give any other ones you have away. this is the one you'll want to use. May 20, 2014
Rated 5 out of 5 by Extremely Tough This blade from BOSCH is incredible!! I was cutting old, very old roofing tin, and it went through it like butter. I also cut 1" conduit with it and I've never had a blade so smooth, it literally had no vibe or jumping to it. I've never seen anything like it. To date I've cut: Tin, Rebar, conduit, 20d nails, copper tubing, PVC, unistut. Lag bolts.....you name it, I've cut it with ease. I absolutely LOVE it. I would recommend this blade to every tradesman! I'm just overwhelmed with the smooth cutting action and it does a majority of the work for you! Best Blade ever made hands down!!! May 19, 2014
Rated 5 out of 5 by Best Metal Cutting Blade Have been using multitools for about 5 years. Have always been disappointed with the durability of the blades. These blade rival my best sawzall blades for metal cutting. Durability? I have been on the same blade for the last two months. Several copper pipes, a galvanized 1/2" pipe and more than 20 nails, plus some sheet metal. April 11, 2014
Rated 5 out of 5 by A tough blade I started using the OSC114C for my remodeling business about a month ago. I've used it on hard and soft wood, steel, aluminum, ceramic tile and backer board. The only think that dulled the teeth was porcelain tile. It cut through standard bisque tile and all the other materials and I can't see any evidence of wear. So nice not to have to change blades several times a day. Well worth the price. March 19, 2014
Rated 5 out of 5 by GOOD VALUE HAVE USED BOSH BLADES MANY TIMES. THERE A LITTLE MORE MONEY BUT SEEM TO LAST LONGER THAN THE BARGIN BRAND. THERE A BETTER VALUE IN THE LONG RUN! February 17, 2014
Rated 5 out of 5 by Best Quality Blade! I have been using this blade for repairs on my handyman jobs. Instead of burning through regular blades and wood, this one blade can last on multiple jobs. I still haven't worn it out after 6 uses. December 28, 2013
  • 2015-09-08T19:48:45.299-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_45, tr_45
  • loc_en_US, sid_22DL33, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.