Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BOSCH

Plunge Blade,1-1/8 In

  • Item # 11M654
  • My Part #
  • Mfr. Model # OSC118F
  • Catalog Page # N/A
  • UNSPSC # 27112802
Plunge Blade,1-1/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plunge Blade
  • Material Bi-Metal
  • Size 1-1/8"
  • Application Wood Floors or Metal Nails and Staples
  • For Use With Mfr. No. PS50-2A, MX25EK-33
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.