Skip Content

C3
BOSCH

Pendulum Self-Leveling Rotary Laser, Horizontal, Exterior

  • Item # 38EW48
  • My Part #
  • Mfr. Model # GLL 150 ECK
  • Catalog Page # 876
  • UNSPSC # 27111802
Rotary Laser Level,Self-Leveling,530 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $523.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Laser Tool Product Grouping Rotary Lasers
  • Item Rotary Laser
  • Laser Usage Environment Exterior
  • Laser Projection Horizontal
  • Leveling Type Pendulum Self-Leveling
  • Number of Beams 1
  • Number of Dots 0
  • Number of Lines 1
  • Laser Color Red
  • Range w/o Detector 130 ft.
  • Range w/Detector 530 ft.
  • Accuracy +/-3/16" @ 100 ft.
  • IP Rating Not Rated
  • Slope +/-6 Degrees
  • Laser Class 2
  • Auto Leveling Range +/-5 Degrees
  • Visual/Audible Indicators None
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up No
  • Total Number of Vials 0
  • Number of Plumb Vials 0
  • Number of Level Vials 0
  • Number of 45 Degree Vials 0
  • Preset Angle None
  • Thread Size 1/4-20, 5/8-11
  • Number of Scanning Modes 0
  • Features 360 Degrees Full Coverage Horizontal Leveling, Fast Self-Leveling System, Compact and Lightweight
  • Power Source (6) AA Batteries
  • Includes Receiver, Tripod, 8 ft. Grade Rod, (6) AA Batteries, All-In-One Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Pendulum Self-Leveling Rotary Laser Level, Horizontal, Exterior is rated 4.9 out of 5 by 12.
Rated 5 out of 5 by from Easy to use Over the last 30 yrs I have had quite a few lasers. This one is the easiest one to set up and get working. Take down is just as easy. Battery life is very good. I can use this indoors or out. It is accurate enough at close range to set up a kitchen. Outdoors it has sufficient range to do all the site work on any lot in our area and our average lot is two acres. This is a fine piece of equipment at a very fair price. Thank you.
Date published: 2017-08-03
Rated 5 out of 5 by from Great package Great laser inside and outEverything you needEasy set up
Date published: 2017-07-20
Rated 5 out of 5 by from EASY ASSEMBLE EASY TO USE. BOUGHT TO LAY OUT POLE BARN.WORKED VERY WELL.DID NOT HAVE TO SPEND MUCH TIME LEARN TO OPERATE.
Date published: 2017-06-03
Rated 5 out of 5 by from Works well One man can use easily to set a level line in multiple places
Date published: 2017-06-02
Rated 5 out of 5 by from Outstanding Tool This tool kit offers everything you need to poor foundations for a home. Rugged case protects your investment in the world's best manufacturer of tools - Bosch, the name says it all!
Date published: 2017-04-15
Rated 5 out of 5 by from I like this level easy set up thanks works great inside and outside easy set up
Date published: 2017-04-02
Rated 5 out of 5 by from Easy and accurate Can't believe I have gone without a lazer level Best investment for someone working on close tolerances Affordable, No longer have to rent
Date published: 2017-01-27
Rated 5 out of 5 by from nice Seems to do what its supposed to do excellent value
Date published: 2017-01-17
  • y_2018, m_4, d_18, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_12
  • loc_en_US, sid_38EW48, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.