Skip Content

DV
BOSCH

Pan/Tilt System,White,Wall,24VAC

  • Item # 45LD20
  • My Part #
  • Mfr. Model # UPH-HWD-24
  • Catalog Page # N/A
  • UNSPSC # 46171610
Pan/Tilt System,White,Wall,24VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pan/Tilt System
  • For Use With Surveillance Cameras
  • Fits CCTV Camera
  • Material Metal
  • Mounting Wall
  • Height 22-63/64"
  • Depth 20-1/4"
  • Width 10-11/64"
  • Color White
  • Voltage 24VAC
  • Standards UL Listed, CE
  • Function Camera Mounting
  • Waterproof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms