Skip Content


Pan/Tilt System,White,Wall,230VAC

  • Item # 45LD18
  • My Part #
  • Mfr. Model # UPH-HD-230
  • Catalog Page # N/A
  • UNSPSC # 46171610
Pan/Tilt System,White,Wall,230VAC close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bosch Pan/Tilt High-Speed Positioning Camera System provides a compact surveillance solution and zooms up to 37X. Camera installs easily and includes 128 preset positions, 8 patterns, and 4 shadow tours. Pans up to 100° per second and tilts up to 40° per second for full movement through all fields of view.

• Pans a full 360° with 90° tilt
• Focus-free motorized zoom
• IP 66 rated

View More

Technical Specs

  • Item Pan/Tilt System
  • For Use With Surveillance Cameras
  • Fits CCTV Camera
  • Material Metal
  • Mounting Wall
  • Height 22-63/64"
  • Depth 20-1/4"
  • Width 10-11/64"
  • Color White
  • Voltage 230VAC
  • Standards UL Listed, CE
  • Function Camera Mounting
  • Waterproof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms