Skip Content

ST
BOSCH

Palm Router Combo Kit,Soft Grip,1 HP

  • Item # 30RW69
  • My Part #
  • Mfr. Model # PR20EVSPK
  • Catalog Page # N/A
  • UNSPSC # 27112707
Palm Router Combo Kit,Soft Grip,1 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $198.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful tool ensures a quality finish in all materials. Fast, accurate depth adjustment.

View More

Technical Specs

  • Item Palm Router Combo Kit
  • HP 1
  • Corded/Cordless Corded
  • Amps 5.6
  • Voltage 120
  • No Load RPM 16,000 to 35,000
  • Power Source Corded
  • Tool Length (In.) 16-1/2
  • Overall Width (In.) 21.6
  • Overall Depth (In.) 7-3/16
  • Base Size (In.) 3-1/2
  • Tool Weight (Lb.) 15.5
  • Cord 10 ft.
  • Switch Trigger
  • Bearings Ball
  • Handle Soft Grip
  • Speed Type Variable
  • Lock Yes
  • Features Rugged Aluminum Fixed Base with Micro and Macro, Precise Depth Adjustment
  • Includes Motor, Fixed Base, Straight Edge Guide, Plunge Base, Bit Changes Wrenches, 1/4" Self-Releasing Collet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.