ST
BOSCH

Orbital Sander, Corded, 1/4 Sheet, 4 1/2 in x 4 in Pad Size, Single Speed Type

  • Item # 48XY73
  • My Part #
  • Mfr. Model # GSS20-40
  • Catalog Page # 726
  • UNSPSC # 27112708
Orbital Sander, Corded, 1/4 Sheet, 4 1/2 in x 4 in Pad Size, Single Speed Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Electric Sanders


$66.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.75 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a low-vibration design and soft-grip handle for comfortable use this BOSCH orbital sander features a precision-machined aluminum sanding plate for smooth, even sanding. Model has traditional sheet clamp design and it can accept self-adhesive sandpaper. Sander has a through-the-pad dust collection system and a microfilter dust canister with screw-off cap. The dust canister’s integrated paper filter can trap particles as small as 1/2 micron.

View More

Technical Specs

  • Item Orbital Sander
  • Pad Size 4 1/2 in x 4 in
  • Orbits per Minute 12,000
  • Corded/Cordless Corded
  • Orbit Dia. 1/16 in
  • Type of Sandpaper 1/4 Sheet
  • Cord 8 ft
  • Features Microfilter Dust Canister with Screw-Off Cap, Precision-Machined Aluminum Sanding Plate
  • Tool Length 10 in
  • Tool Weight 2.7 lb
  • Bearings Ball
  • Handle Design Soft Grip
  • Speed Type Single
  • Switch Type On/Off
  • Includes Microfilter Dust Canister, Punch Plate, Sand Paper
  • Lock Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products