Skip Content

ST
BOSCH

Laser Distance Meter 825 ft. Max. Distance, ±1/16" Accuracy

  • Item # 38P110
  • My Part #
  • Mfr. Model # GLR825
  • Catalog Page # 910
  • UNSPSC # 41111613
Laser Distance Measurer,2 In to 825 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $508.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.35 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Laser Distance Meter accurately measures distances to, in, and around all types of surfaces, equipment, and structures by transmitting and receiving laser reflection. Ideal for when greater accuracy is required for quick measurements.

Functions include area, volume, continuous, and Pythagoras.

View More

Technical Specs

  • Item Laser Distance Meter
  • Indoor/Outdoor Outdoor
  • Maximum Measuring Distance 825 ft.
  • Accuracy +/-1/16"
  • Distance Meter Functions Trapezoid
  • Display Back Lit, 4-Line
  • Features Integrated 1.6x View Finder, Illuminated Display, Built-in Bubble Vial, Built-in Memory Storage up to 30 Measurements, Min/Max, Laser Class 2
  • Battery Type (4) AAA
  • Includes Hand Strap, (4) AAA Batteries, and Belt Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Rated 4.7 out of 5 by 6reviewers.
Rated 5 out of 5 by Mehul I have 40 mtr measuring, but this one is advance, with precision 1/32" is the best. Thanks Bosch November 19, 2014
Rated 4 out of 5 by Great features, easy to use, and accurate. I work construction and needed an quick effective way to verify dimensions throughout the space. This is the perfect tool of this! July 22, 2013
Rated 5 out of 5 by Impressive accuracy Tested a 70'+ measurement from one building to another and checked it with a 100' tape. The laser was more accurate and had no issues with needing someone to hold the tape and to pull it really tight. I like it! April 24, 2013
Rated 5 out of 5 by Quality Product This product is a bit pricey but worth it! Its very accurate and works well. It has many features that can speed up taking measurements that you can trust. I would highly recommend this product if you need to measure long distances indoors and outside. December 23, 2012
Rated 4 out of 5 by Good Value For The Money I purchased this to measure rooms for listings. It is able to give me square feet and area with a couple of clicks. It is incredibly fast and easy. I have used it with clients as we walk through homes to verify room sizes. Overall this has made my job easier and I can provide a lot more information to my clients. June 21, 2011
Rated 5 out of 5 by I love lasers! Lasers are fantastic. I can now get rid of my 60 foot measuring tape! Thanks laser measuring tool. April 4, 2011
  • 2015-09-08T19:48:04.664-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_38P110, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.